Pinion pentru lanțul standard european Fenner 5/8S-30T-TL-FEN
Sprocket for Taper Lock®
Vedeți informațiile tehniceReferințe
Fenner:5/8S-30T-TL-FEN
Rubix:d1068302
Producator:026C0130

Detalii produs : 026C0130 FENNER - EUROPEAN DESIGN CHAIN SPROCKET FENNER 5/8S-30T-TL-FEN
Fenner PLUS steel sprockets have flame hardened teeth to just below the tooth root which dramatically improves both chain and sprocket life by up to 50% and by allowing accurate mesh to be maintained longer and thereby reducing drive noise. Made for optimised performance with Fenner PLUS chain they are offered in a wide range to sizes in simplex, duplex and triplex making full use of the Taper Lock bush system for ease of mounting.
Sprocket Fenner PLUS 10B-1 Z=30 Taper Lock® 2012
Informații tehnice
atribute
| Pas de lanț | 15.875 mm |
|---|---|
| Profil | simplex (1) |
| Numărul de dinți | 30 |
| ISO | 10b-1 |
| Material | c45 oțel |
| Diametrul butucului | 90 mm |
| Diametru orientativ | 151.87 mm |
| Diametrul exterior | 159 mm |
| Lățime totală | 32 mm |
| Diametrul cercului coroanei | 159 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
