Pinion pentru lanțul standard european Fenner 026B0195
Sprocket for Taper Lock®
Vedeți informațiile tehniceReferințe
Fenner:026B0195
Rubix:d1055011
Producator:026B0195
Detalii produs : 026B0195 FENNER - EUROPEAN DESIGN CHAIN SPROCKET FENNER 026B0195
Fenner PLUS steel sprockets have flame hardened teeth to just below the tooth root which dramatically improves both chain and sprocket life by up to 50% and by allowing accurate mesh to be maintained longer and thereby reducing drive noise. Made for optimised performance with Fenner PLUS chain they are offered in a wide range to sizes in simplex, duplex and triplex making full use of the Taper Lock bush system for ease of mounting.
Informații tehnice
atribute
| Diametrul exterior | 389 mm |
|---|
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere