Referințe
SKF:SRV.NU 407
Rubix:d1313093
Producator:16436
EAN:7316577110053

Detalii produs : NU 407 SKF - CYLINDRICAL ROLLER BEARING SKF SRV.NU 407
SKF cylindrical roller bearings are available in many designs, series and sizes. The major design differences between the bearings presented in this section are in:
- the number of roller rows (one, two or four)
- the type of cage (with, without or special designs)
- Bearings with cage can accommodate heavy radial loads, rapid accelerations and high speeds.
- Full complement bearings (without cage) incorporate a maximum number of rollers and are therefore suitable for very heavy radial loads at moderate speeds.
- SKF high-capacity cylindrical roller bearings combine the high load carrying capacity of a full complement bearing with the high speed capability of a bearing with cage.
- the configuration of the inner and outer ring flanges (position and number of guide flanges)
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 25x100x100 mm |
|---|---|
| Logistic Greutate | 1000 g |
| Diametrul interior | 35 mm |
| Diametrul exterior | 100 mm |
| Lățime | 25 mm |
| Tipul jocului rulmentului | cn |
| Focă | deschis |
| Viteza de referință | 8000 rpm |
| Sarcină statică de bază, radială - C0r | 69500 N |
| Sarcină dinamică de bază, radială - Cr | 76500 N |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
