Burghiu în trepte Format 13160015, 9113160015
St.dr.HSS spir.fl.TiALN4 -20,00mm
Vedeți informațiile tehniceReferințe
Format:13160015, 9113160015
Rubix:d803103
Producator:4317784395861
EAN:4317784395861

Detalii produs : 9113160015 FORMAT - 9113160015 FORMAT
Universal subland drill
Design: HSS, according to factory standard, spiral fluted. Chuck slippage is avoided by the 3-surface shank. Laser print of hole Ø and speed. The hole Ø can still be read with the tool rotating. Application: For burr-free drilling and reaming of sheets, pipes and profiles up to 6 mm materials thickness. Deburring up to 1.5 mm material thickness. Works without burrs and chatter marks and can be used in hand drills and box column drills. No punch marking required. Note: To increase the service life, we recommend the use of the drilling paste.
Diameter of drill steps mm: 4; 6; 8; 10; 12; 14; 16; 18; 20Informații tehnice
atribute
| Lungime totală | 67 mm |
|---|---|
| Material de tăiere | hss |
| Lungimea tăieturii | 4 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
