Referințe
Elesa+Ganter:GN 426.5-20-200-B
Rubix:d584827
Producator:GN 426.5-20-200-B
EAN:4045525958746



Detalii produs : 426.5-20-200-B ELESA+GANTER - 426.5-20-200-B ELESA+GANTER
Stainless Steel-Cabinet "U" handles GN 426.5 can be mounted from the back (type A) as well as from the operator’s side (type B). In this case the stud is first screwed in from the machine side and then the handle is pushed on and secured with the grub screw. Both mounting methods allow the mounting of a pair of handles in opposite position. This method could be used e.g. on doors (double handle). In general, a mounting stud with special length l2 might be required. The manufacturing process (bending) allows the production of special lengths in relatively small quantities.
Informații tehnice
atribute
| Logistic Greutate | 706 g |
|---|---|
| Lungime | 200 mm |
| Material/finisare | Oțel |
| Diametru | 20 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
