Mâner Elesa+Ganter GN 426.5-28-350-B

Stainless Steel-Cabinet "U" handles

Vedeți informațiile tehnice

Referințe

Elesa+Ganter:GN 426.5-28-350-B
Rubix:d600322
Producator:426.5-28-350-B
EAN:4045525048768
brand logo

rezumat tehnic

Lungime350 mm
Material/finisareOțel
Vezi toate Caracteristice

Detalii produs : GN 426.5-28-350-B ELESA+GANTER - GN 426.5-28-350-B ELESA+GANTER


Stainless Steel-Cabinet "U" handles GN 426.5 can be mounted from the back (type A) as well as from the operator’s side (type B). In this case the stud is first screwed in from the machine side and then the handle is pushed on and secured with the grub screw. Both mounting methods allow the mounting of a pair of handles in opposite position. This method could be used e.g. on doors (double handle). In general, a mounting stud with special length l2 might be required. The manufacturing process (bending) allows the production of special lengths in relatively small quantities.

Informații tehnice


atribute
Lungime350 mm
Material/finisareOțel
Diametru28 mm
  • Disponibil – Data livrării la cerere

Lungime

Material/finisare