Șurub de poziționare oscilant Elesa+Ganter GN 709.25-28-B
Stainless Steel-Clamping pads, with female thread
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 709.25-28-B
Rubix:d596712
Producator:GN 709.25-28-B
EAN:4045525892118
Detalii produs : 709.25-28-B ELESA+GANTER - 709.25-28-B ELESA+GANTER
Clamping pads GN 709.25 are used as mobile supports or as spring plungers for clamping workpieces. They can also be used as a back stop. The ball is limited to an angular movement of 9° only.
Informații tehnice
atribute
| Logistic Greutate | 107 g |
|---|---|
| Diametrul filetării | 5 mm |
| Diametru | 28 mm |
| Diametrul bilei | 25 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere


