Referințe
Spartex:734645
Rubix:141753
EAN:3660338013584
Documente
Detalii produs : 734645 SPARTEX - 734645 COLIER BANDA INOXl - W4 MM 120-140
Absolute dimensional tolerance thanks to the perfect balance between the belt cover and screws
.
Material: 304 stainless steel belt and screws .
Use: General Industry, mechanical environments Standard: DIN 3017.1
Material: 304 stainless steel belt and screws .
Use: General Industry, mechanical environments Standard: DIN 3017.1
Informații tehnice
atribute
| Domeniu de strângere, minim | 120 mm |
|---|---|
| Cantitatea ambalajului | pachet |
| Domeniu de strângere, maxim | 140 mm |
| Lățime | 12 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere


