Șuruburi de blocare Elesa+Ganter GN 817.8-7-9-B-NI
Stainless Steel-Indexing plungers
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 817.8-7-9-B-NI
Rubix:d608591
Producator:GN 817.8-7-9-B-NI
EAN:4045525963924



Detalii produs : 817.8-7-9-B-NI ELESA+GANTER - 817.8-7-9-B-NI ELESA+GANTER
Indexing plungers GN 817.8 have been designed such that special versions of the indexing pins can also be made economically in smaller unit quantities. If reqired, the indexing pins can be machined or made by the user as shown in the drawing above. They are assembled with a countersunk screw and can therefore be assembled several times. All parts are supplied in a non-assembled set. The indexing plungers type C / CK are used for such applications where the plunger has to stay in its retracted position. To achieve this, the knob is rotated by 90° degrees after being retracted. A notch keeps the plunger in this position.
Informații tehnice
atribute
| Logistic Greutate | 53 g |
|---|---|
| Execuție | gn 817.8 |
| Diametrul pinului | 7 mm |
| Formă | b |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
