Afișaj nivel ulei Elesa+Ganter GN 743.4-32-G11/4-B
Stainless Steel-Oil level sight glasses, Float glass
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 743.4-32-G11/4-B
Rubix:d606967
Producator:GN 743.4-32-G11/4-B
EAN:4045525518827




Detalii produs : 743.4-32-G11/4-B ELESA+GANTER - 743.4-32-G11/4-B ELESA+GANTER
Stainless Steel-Oil level sight glasses GN 743.4 offer genuine glass of high stability and scratch proof. The sealing is achieved with an O-ring on the periphery and not on the face edge of the glass. Leak tightness is therefore not affected by axial pressures. The outside diameter of these oil level sight glasses with recessed hexagon is chosen to match mounting holes for tube connections according to DIN 3852. The seal is housed in a groove and it can therefore not be lost. In addition, this groove prevents the seal from being extruded when the sight glass is tightened. Stainless Steel-Oil level sight glasses GN 743.4 can be used on pressurised oil tanks. Tests regarding maximum pressure are available on request.
Informații tehnice
atribute
| Logistic Greutate | 98 g |
|---|---|
| Execuție | gn 743.4 |
| Formă | b |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
