Afișaj nivel ulei Elesa+Ganter GN 743.3-24-G1-A

Oil level sight glasses, Brass / ESG glass

Vedeți informațiile tehnice

Referințe

Elesa+Ganter:GN 743.3-24-G1-A
Rubix:d585933
Producator:GN 743.3-24-G1-A
EAN:4045525491458
brand logo

rezumat tehnic

Execuțiegn 743.3
Vezi toate Caracteristice

Detalii produs : 743.3-24-G1-A ELESA+GANTER - 743.3-24-G1-A ELESA+GANTER


Oil level sight glasses GN 743.3 offer genuine glass of high stability and scratch proof. The sealing is achieved with an O-ring on the periphery and not on the face edge of the glass. Leak tightness is therefore not affected by axial pressures. The outside diameter of these oil level sight glasses with recessed hexagon is chosen to match mounting holes for tube connections according to DIN 3852. The seal is housed in a groove and it can therefore not be lost. In addition, this groove prevents the seal from being extruded when the sight glass is tightened. Oil level sight glasses GN 743.3 can be used on pressurised oil tanks. Tests regarding maximum pressure are available on request. Assembly instruction: For mounting on walls of less than 4 mm thickness please use a fixing nut GN 543.1.

Informații tehnice


atribute
Logistic Greutate65 g
Execuțiegn 743.3
Formăa
  • Disponibil – Data livrării la cerere