Șurub de reglare Elesa+Ganter ISO 7379-12-M10-30-NI

Stainless Steel-Shoulder screws

Vedeți informațiile tehnice

Referințe

Elesa+Ganter:ISO 7379-12-M10-30-NI
Rubix:222719
Producator:ISO 7379-12-M10-30-NI
EAN:4045525919488
brand logo

rezumat tehnic

Lungime30 mm
Material/finisareOţel Inoxidabil
ClasăA2
Vezi toate Caracteristice

Detalii produs :


Stainless Steel-Shoulder screws ISO 7379 are cost-saving construction elements for a wide variety of different uses. The maximum tightening torque is limited by the relatively small bearing points (shoulders) and by the recesses at the transition point from d1 to d2 and d1 to d3. Standard deviation: - no information about the concentricity 2 IT 13 and IT 10 2 - the official ISO standard sheet has the following dimensions for d1 - d2: 6,5-M5 / 13-M10 / 25-M20 - the dimensions 4-M3 and M4-M5 are not included in the official ISO standard sheet

Informații tehnice


atribute
Lungime30 mm
Material/finisareOţel Inoxidabil
ClasăA2
Diametru metricM10
Diametrul filetării10 mm
  • Disponibil – Data livrării la cerere

Lungime

30 mm

Clasă

Diametru metric