Referințe
Elesa+Ganter:GN 333.5-28-400
Rubix:d580446
Producator:333.5-28-400
EAN:4045525193734





Detalii produs : GN 333.5-28-400 ELESA+GANTER - GN 333.5-28-400 ELESA+GANTER
The tube of the Stainless Steel-Tubular handles GN 333.5 is laser welded with the shanks without gap and with tight fit, preventing dirt from entering at this point.
Informații tehnice
atribute
| Logistic Greutate | 760 g |
|---|---|
| Lungime | 400 mm |
| Material/finisare | Oţel Inoxidabil |
| Diametru | 28 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
