Cilindri pneumatici și actuatoare - Accesorii Riegler 5.DMD.50400
Standard cylinder ISO 15552
Vedeți informațiile tehniceReferințe
Riegler:5.DMD.50400
Rubix:d539735
Producator:106213
EAN:4047322094559
Detalii produs : 5.DMD.50400 RIEGLER - 5.DMD.50400 RIEGLER
Standard cylinder/ G 1/2/ (ISO 15552) piston D 100mm/ operating pressure max. 10 bar. These cylinders are preferred for a variety of applications due to their robust design and cost-efficiency. / In the standard version, this cylinder is double-acting and contains a magnetic piston and adjustable damping. / The magnetic switch can be mounted in two T-slots on the same side of the pneumatic connection. / Cylinders of the same type with magnetic switch fastenings on three side surfaces are also available by request. / The version with 125 mm piston diameter is equipped by default with the 3-side mounting possibility.
Informații tehnice
atribute
| Logistic Greutate | 3478 g |
|---|
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

