Instrument de măsurare a lungimii Mitutoyo 542-163
Standard Linear Gauge
Vedeți informațiile tehniceVezi documenteleReferințe
Mitutoyo:542-163
Rubix:d894021
EAN:4946368582580

Documente
Detalii produs : 542-163 MITUTOYO - LENGTH MEASURING INSTRUMENT MITUTOYO 542-163
Puncte forte
•The advanced construction of the plunger guidance assembly makes it very resistant to external shocks and vibration
Its differential square-wave signal output allows you to use it for a wide range of applications
It is very long-lasting due to linear ball-bearings in the spindle unit
Its differential square-wave signal output allows you to use it for a wide range of applications
It is very long-lasting due to linear ball-bearings in the spindle unit
Informații tehnice
atribute
| Rezoluție | 0.001 mm |
|---|---|
| Model | lgf |
| Diametrul vârfului de carbură | 3 mm |
| Lungimea cablului | 2 m |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere