Cilindru pneumatic standard Festo DSBC-40-250-PPVA-N3
Standards-based cylinder DSBC
Vedeți informațiile tehniceVezi documenteleReferințe
Festo:DSBC-40-250-PPVA-N3
Rubix:43277
Producator:1376664
EAN:4052568231798



Documente
Detalii produs : 1376664 - 1376664 DSBC-40-250-PPVA-N3 CILINDRU NORMAT
Standard profile cylinder according to ISO 15552 with a wide range of mounting options.
Puncte forte
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Compliant with ISO 15552 (ISO 6431, VDMA 24562)
- Sustainable due to a longer life cycle, which in turn can be traced back to simplified repair
- Standard profile with two grooves for limit switch sensors
- Compliant with ISO 15552 (ISO 6431, VDMA 24562)
- Sustainable due to a longer life cycle, which in turn can be traced back to simplified repair
- Standard profile with two grooves for limit switch sensors
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 410x55x55 mm |
|---|---|
| Logistic Greutate | 1649,29 g |
| Diametrul cilindrului | 40 mm |
| Cursa cilindrului | 250 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere