Cilindru pneumatic standard Festo DSBC-80-350-PPVA-N3

Standards-based cylinder DSBC

Vedeți informațiile tehniceVezi documentele

Referințe

Festo:DSBC-80-350-PPVA-N3
Rubix:d755971
Producator:1463504-0350
DSBC-80-    -PPVA-N3

rezumat tehnic

Diametrul cilindrului80 mm
Cursa cilindrului328720 mm

Documente

Detalii produs : DSBC-80-350-PPVA-N3 FESTO - DSBC-80-350-PPVA-N3 FESTO


Standard profile cylinder according to ISO 15552 with a wide range of mounting options.

Puncte forte

- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Compliant with ISO 15552 (ISO 6431, VDMA 24562)
- Sustainable due to a longer life cycle, which in turn can be traced back to simplified repair
- Standard profile with two grooves for limit switch sensors

Informații tehnice


atribute
Diametrul cilindrului80 mm
Cursa cilindrului328720 mm
  • Disponibil – Data livrării la cerere