Cilindru pneumatic standard Festo DSBC-50-450-PPVA-N3
Standards-based cylinder DSBC
Vedeți informațiile tehniceReferințe
Festo:DSBC-50-450-PPVA-N3
Rubix:228670
Producator:1463766(DSBC-50-450-PPVA-N3)
Detalii produs : 1463766 DSBC-50-450-PPVA-N3 - 1463766 DSBC-50-450-PPVA-N3 CILINDRU NORMAT
Standard profile cylinder according to ISO 15552 with a wide range of mounting options.
Puncte forte
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Compliant with ISO 15552 (ISO 6431, VDMA 24562)
- Sustainable due to a longer life cycle, which in turn can be traced back to simplified repair
- Standard profile with two grooves for limit switch sensors
- Compliant with ISO 15552 (ISO 6431, VDMA 24562)
- Sustainable due to a longer life cycle, which in turn can be traced back to simplified repair
- Standard profile with two grooves for limit switch sensors
Informații tehnice
atribute
| Diametrul cilindrului | 50 mm |
|---|---|
| Cursa cilindrului | 450 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

