Lere de reglare Mitutoyo 167-124
Standards for micrometer? 1000 mm - Series 167
Vedeți informațiile tehniceReferințe
Mitutoyo:167-124
Rubix:d901296
EAN:4946368027036
Detalii produs : 167-124 MITUTOYO - SETTING GAUGE MITUTOYO 167-124
To adjust all outdoor micrometers with a capacity of 25 mm or above.
Puncte forte
Equipped with thermal insulation.
Aplicații
Standards for micrometer ‘ 1000 mm Technical features: Flatness: 0.3 ‘m Parallelism: 2 m finely honed measuring surface
Informații tehnice
atribute
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere