Lere de reglare Mitutoyo 167-139

Standards for micrometer? 1000 mm - Series 167

Vedeți informațiile tehnice

Referințe

Mitutoyo:167-139
Rubix:d893954
EAN:4946368027180
MITUTOYO 167-139

Detalii produs : 167-139 MITUTOYO - SETTING GAUGE MITUTOYO 167-139


To adjust all outdoor micrometers with a capacity of 25 mm or above.

Puncte forte

Equipped with thermal insulation.

Aplicații

Standards for micrometer ‘ 1000 mm Technical features: Flatness: 0.3 ‘m Parallelism: 2 m finely honed measuring surface

Informații tehnice


atribute
  • Disponibil – Data livrării la cerere