Mâner Elesa+Ganter GN 6336.2-40-B8-C

Star knobs, Technopolymer

Vedeți informațiile tehnice

Referințe

Elesa+Ganter:GN 6336.2-40-B8-C
Rubix:d589635
Producator:GN 6336.2-40-B8-C
EAN:4045525336780
brand logo

rezumat tehnic

Lungime26 mm
Material/finisarePlastic
Vezi toate Caracteristice

Detalii produs : 6336.2-40-B8-C ELESA+GANTER - 6336.2-40-B8-C ELESA+GANTER


Star knobs GN 6336.2 with steel bush (main dimensions of DIN 6336) have important advantages: The face of the bush is exactly square to the bore and is with the complete diameter out of steel. The protruding steel bush allows a perfect cross-dowels connection.

Informații tehnice


atribute
Logistic Greutate25 g
Lungime26 mm
Material/finisarePlastic
Diametru40 mm
  • Disponibil – Data livrării la cerere

Lungime