Referințe
Elesa+Ganter:GN 6336.13-63-M12-H
Rubix:d600925
Producator:GN 6336.13-63-M12-H
EAN:4045525971790



Detalii produs : 6336.13-63-M12-H ELESA+GANTER - 6336.13-63-M12-H ELESA+GANTER
Star knobs GN 6336.13 can be captive-attached to a base element with the help of a ball chain or a retaining cable. The star knobs are supplied ready assembled (with retaining ring and ball chain or retaining cable).
Informații tehnice
atribute
| Logistic Greutate | 20 g |
|---|---|
| Lungime | 40 mm |
| Material/finisare | Plastic |
| Diametru | 63 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
