Referințe
Elesa+Ganter:GN 6336.13-32-M6-16-K
Rubix:d591102
Producator:GN 6336.13-32-M6-16-K
EAN:4045525971448



Detalii produs : 6336.13-32-M6-16-K ELESA+GANTER - 6336.13-32-M6-16-K ELESA+GANTER
Star knobs GN 6336.13 can be captive-attached to a base element with the help of a ball chain or a retaining cable. The star knobs are supplied ready assembled (with retaining ring and ball chain or retaining cable).
Informații tehnice
atribute
| Lungime | 16 mm |
|---|---|
| Material/finisare | Plastic |
| Diametru | 32 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere