Mâner Elesa+Ganter GN 6336.12-40-M8-40-25
Star knobs with movable thrust pad
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 6336.12-40-M8-40-25
Rubix:d608649
Producator:GN 6336.12-40-M8-40-25
EAN:4045525697249



Detalii produs : 6336.12-40-M8-40-25 ELESA+GANTER - 6336.12-40-M8-40-25 ELESA+GANTER
Star knobs GN 6336.12 have a ball pin whose diameter is smaller than the core diameter of the thread. The movable thrust pad is easily clipped on and taken off. The thrust pads are supplied unmounted.
Informații tehnice
atribute
| Lungime | 40 mm |
|---|---|
| Material/finisare | Plastic |
| Diametru | 40 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
