Referințe
Bosch:1600A011LD
Rubix:d785482
EAN:4053423201833
Detalii produs : 1600A011LD REXROTH - 1600A011LD REXROTH
Puncte forte
•Set with AL 1830 CV charger and 2. 5Ah battery: Enjoy flexibility while saving money
‘Ready to Go‘ signal indicates sufficient state of charge at 80%
POWER FOR ALL: One battery and charger for an entire Home & Garden tools system
‘Ready to Go‘ signal indicates sufficient state of charge at 80%
POWER FOR ALL: One battery and charger for an entire Home & Garden tools system
Informații tehnice
atribute
| Capacitate | 2.5 Ah |
|---|---|
| Voltaj | 18 V |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere



