Echer Format 46041000, 9446041000

Stop squa.D875/IIB 1000X500mm

Vedeți informațiile tehnice

Referințe

Format:46041000, 9446041000
Rubix:d809895
Producator:46041000
EAN:4317784288620
brand logo

Detalii produs : 9446041000 FORMAT - 9446041000 FORMAT


Stop angle

Design: Made of special steel, rectangularity, parallelism and planarity tolerances, flat sides, high edges and test surfaces ground. Application: For precise work in mechanical engineering and in the workshop. Note: Flat square and stop angle available up to 2000 mm on request.

Stop squa.D875/IIB 1000X500mm

Informații tehnice


atribute
  • Disponibil – Data livrării la cerere