Referințe
SMC:ERSDQB20-10D
Rubix:d554668
EAN:3618031877125

Detalii produs : ERSDQB20-10D SMC - ERSDQB20-10D SMC
The RSQ series is a fixed-height stopper cylinder with proven endurance and low breakaway characteristics. The RSG series is an adjustable mounting height stopper cylinder. It can be raised or lowered according to the distance required to stop the work piece. The RSH heavy-duty stopper cylinder is specially designed for use on conveyor lines or other applications requiring an external stopping device.
Puncte forte
Fixed height stopper cylinder
Double acting & single acting available
Auto switch capable
Double acting & single acting available
Auto switch capable
Informații tehnice
atribute
| Logistic Greutate | 230 g |
|---|---|
| Diametrul cilindrului | 20 mm |
| Cursa cilindrului | 10 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere