Cilindru cu tijă piston SMC ERSDQB32-10TR
Stopper Cylinder
Vedeți informațiile tehniceVezi documenteleReferințe
SMC:ERSDQB32-10TR
Rubix:d545574

Documente
Detalii produs : ERSDQB32-10TR SMC - ERSDQB32-10TR SMC
The RSQ series is a fixed-height stopper cylinder with proven endurance and low breakaway characteristics. The RSG series is an adjustable mounting height stopper cylinder. It can be raised or lowered according to the distance required to stop the work piece. The RSH heavy-duty stopper cylinder is specially designed for use on conveyor lines or other applications requiring an external stopping device.
Puncte forte
Fixed height stopper cylinder
Double acting & single acting available
Auto switch capable
Double acting & single acting available
Auto switch capable
Informații tehnice
atribute
| Logistic Greutate | 460 g |
|---|---|
| Diametrul cilindrului | 32 mm |
| Cursa cilindrului | 10 mm |
| Temperatura minimă | -10 °C |
| Temperatura maximă | 70 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere