Cilindru cu tijă piston SMC ERSDQB50-30DL

Stopper Cylinder

Vedeți informațiile tehnice

Referințe

SMC:ERSDQB50-30DL
Rubix:d561896
SMC CYLINDER ERSDQB50-30DL

rezumat tehnic

Diametrul cilindrului50 mm
Cursa cilindrului30 mm
Vezi toate Caracteristice

Detalii produs : ERSDQB50-30DL SMC - ERSDQB50-30DL SMC


The RSQ series is a fixed-height stopper cylinder with proven endurance and low breakaway characteristics. The RSG series is an adjustable mounting height stopper cylinder. It can be raised or lowered according to the distance required to stop the work piece. The RSH heavy-duty stopper cylinder is specially designed for use on conveyor lines or other applications requiring an external stopping device.

Puncte forte

Fixed height stopper cylinder
Double acting & single acting available
Auto switch capable

Informații tehnice


atribute
Logistic Greutate1380 g
Diametrul cilindrului50 mm
Cursa cilindrului30 mm
  • Disponibil – Data livrării la cerere