Cilindru dop SMC RS2H50TF-30BM-C

Stopper Cylinder

Vedeți informațiile tehniceVezi documentele

Referințe

SMC:RS2H50TF-30BM-C
Rubix:d553177
Producator:RS2H50TF-30BM-C
brand logo

rezumat tehnic

Cursa cilindrului30 mm
Diametrul cilindrului50 mm
Vezi toate Caracteristice

Documente

Detalii produs : RS2H50TF-30BM-C SMC - RS2H50TF-30BM-C SMC


The RSQ series is a fixed-height stopper cylinder with proven endurance and low breakaway characteristics. The RSG series is an adjustable mounting height stopper cylinder. It can be raised or lowered according to the distance required to stop the work piece. The RSH heavy-duty stopper cylinder is specially designed for use on conveyor lines or other applications requiring an external stopping device.

Puncte forte

•Heavy duty stopper cylinder
Piping available in 2 directions
Variety of options available

Informații tehnice


atribute
Logistic Greutate2100 g
Cursa cilindrului30 mm
Diametrul cilindrului50 mm
  • Disponibil – Data livrării la cerere