Fitinguri pneumatice plug-in Riegler 746.018-6
Straight push-in screw connection Click-Clock
Vedeți informațiile tehniceReferințe
Riegler:746.018-6
Rubix:d545118
Producator:108574
EAN:4047322208864



Detalii produs : 746.018-6 RIEGLER - 746.018-6 RIEGLER
Straight push-in screw connection/ M5 i. Click-Clock series hose diam. 3 . The further development of our highly successful quick-connector series in the material nickel-plated brass. / The advantages of the further developed series are: / much easier insertion and loosening of the hose, frequently repeatable / usable even in non-calibrated hoses / suitable for vacuum operation
Informații tehnice
atribute
| Logistic Greutate | 15 g |
|---|---|
| Conexiunea 1 | g1/8 (innen) |
| Conexiunea 2 | schlauch-ø 6 |
| Diametrul tubului | 6 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
