Burghiu spiral Format 10010110, 9110010110

Straight Shank Twist Drill HSS 1.1 mm

Vedeți informațiile tehnice

Referințe

Format:10010110, 9110010110
Rubix:d795637
Producator:9110010110
EAN:4317784116862
brand logo

rezumat tehnic

Diametrul forajului1.1 mm
Lungime totală36 mm
Lungimea tăieturii14 mm
Vezi toate Caracteristice

Detalii produs : 9110010110 FORMAT - 9110010110 FORMAT


Jobber drill with cyl. shank, HSS, DIN 338, bright surface, FORMAT

Design: Right cutting, with precision ground point. Point thinning up to Ø 2.4 mm similar to cross-grinding. Application: Particularly suitable for steel and steel casting (alloyed and non-alloyed) grey cast iron, malleable cast iron, nodular iron, sintered iron and graphite.

Informații tehnice


atribute
Diametrul forajului1.1 mm
Lungime totală36 mm
Lungimea tăieturii14 mm
Tipul tijeicilindric
Material de tăierehss
  • Disponibil – Data livrării la cerere