Burghiu spiral Format 10011650, 9110011650

Straight Shank Twist Drill HSS 16.5 mm

Vedeți informațiile tehnice

Referințe

Format:10011650, 9110011650
Rubix:d795611
Producator:9110011650
EAN:4317784532211
brand logo

rezumat tehnic

Diametrul forajului16.5 mm
Lungime totală184 mm
Lungimea tăieturii125 mm
Vezi toate Caracteristice

Detalii produs : 9110011650 FORMAT - 9110011650 FORMAT


Jobber drill with cyl. shank, HSS, DIN 338, bright surface, FORMAT

Design: Right cutting, with precision ground point. Point thinning up to Ø 2.4 mm similar to cross-grinding. Application: Particularly suitable for steel and steel casting (alloyed and non-alloyed) grey cast iron, malleable cast iron, nodular iron, sintered iron and graphite.

Informații tehnice


atribute
Diametrul forajului16.5 mm
Lungime totală184 mm
Lungimea tăieturii125 mm
Tipul tijeicilindric
Material de tăierehss
  • Disponibil – Data livrării la cerere