Burghiu spiral Format 10011850, 9110011850

Straight Shank Twist Drill HSS 18,5 mm

Vedeți informațiile tehnice

Referințe

Format:10011850, 9110011850
Rubix:d795571
Producator:9110011850
EAN:4317784532259
brand logo

rezumat tehnic

Diametrul forajului18.5 mm
Lungime totală198 mm
Lungimea tăieturii135 mm
Vezi toate Caracteristice

Detalii produs : 9110011850 FORMAT - 9110011850 FORMAT


Jobber drill with cyl. shank, HSS, DIN 338, bright surface, FORMAT

Design: Right cutting, with precision ground point. Point thinning up to Ø 2.4 mm similar to cross-grinding. Application: Particularly suitable for steel and steel casting (alloyed and non-alloyed) grey cast iron, malleable cast iron, nodular iron, sintered iron and graphite.

Informații tehnice


atribute
Diametrul forajului18.5 mm
Lungime totală198 mm
Lungimea tăieturii135 mm
Tipul tijeicilindric
Material de tăierehss
  • Disponibil – Data livrării la cerere