Burghiu spiral Format 10010210, 9110010210

Straight Shank Twist Drill HSS 2.1 mm

Vedeți informațiile tehnice

Referințe

Format:10010210, 9110010210
Rubix:d795618
Producator:9110010210
EAN:4317784116961
brand logo

rezumat tehnic

Diametrul forajului2.1 mm
Lungime totală49 mm
Lungimea tăieturii24 mm
Vezi toate Caracteristice

Detalii produs : 9110010210 FORMAT - 9110010210 FORMAT


Jobber drill with cyl. shank, HSS, DIN 338, bright surface, FORMAT

Design: Right cutting, with precision ground point. Point thinning up to Ø 2.4 mm similar to cross-grinding. Application: Particularly suitable for steel and steel casting (alloyed and non-alloyed) grey cast iron, malleable cast iron, nodular iron, sintered iron and graphite.

Informații tehnice


atribute
Diametrul forajului2.1 mm
Lungime totală49 mm
Lungimea tăieturii24 mm
Tipul tijeicilindric
Material de tăierehss
  • Disponibil – Data livrării la cerere