Burghiu spiral Format 10010470, 9110010470

Straight Shank Twist Drill HSS 4.7 mm

Vedeți informațiile tehnice

Referințe

Format:10010470, 9110010470
Rubix:d795621
Producator:9110010470
EAN:4317784117227
brand logo

rezumat tehnic

Diametrul forajului4.7 mm
Lungime totală80 mm
Lungimea tăieturii47 mm
Vezi toate Caracteristice

Detalii produs : 9110010470 FORMAT - 9110010470 FORMAT


Jobber drill with cyl. shank, HSS, DIN 338, bright surface, FORMAT

Design: Right cutting, with precision ground point. Point thinning up to Ø 2.4 mm similar to cross-grinding. Application: Particularly suitable for steel and steel casting (alloyed and non-alloyed) grey cast iron, malleable cast iron, nodular iron, sintered iron and graphite.

Informații tehnice


atribute
Diametrul forajului4.7 mm
Lungime totală80 mm
Lungimea tăieturii47 mm
Tipul tijeicilindric
Material de tăierehss
  • Disponibil – Data livrării la cerere