Inele de ghidare a pistonului Trelleborg GLC500080-TB
Strip
Vedeți informațiile tehniceVezi documenteleReferințe
Trelleborg:GLC500080-TB
Rubix:d1110743
Documente
Detalii produs : TRELLEBORG GLC500080-TB - PISTON GUIDE RINGS TRELLEBORG GLC500080-TB
Turcite®-B Slydway® a high performance thermoplastic material for use on linear bearing application as found on the guide ways of machine tools and other linear bearing applications. Guideways on machine tools ensure the exact direction of motion of components such as slides, sleeves, quills,plungers, etc. At the same time, guideways must bear the weight of the guided components and workpieces and ab-sorb the machining forces without deformation.
Puncte forte
•High positional accuracy and repeatability of the working movements
High performance over many years
Low production costs
Low friction without stick-slip as a precondition for positional accuracy at differing velocities
Low wear, even in the event of poor or failed lubrication
Backlash-free or minimum backlash for high repeat-ability even under load
Good damping behaviour even with interrupted cutting operations to minimize chatter
High performance over many years
Low production costs
Low friction without stick-slip as a precondition for positional accuracy at differing velocities
Low wear, even in the event of poor or failed lubrication
Backlash-free or minimum backlash for high repeat-ability even under load
Good damping behaviour even with interrupted cutting operations to minimize chatter
Informații tehnice
atribute
| Lățime | 80 mm |
|---|---|
| Grosime | 2.5 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere