Unsoare lubrifiantă CRC SUPER ADHESIVE GREASE

Super Adhesive Grease

Vedeți informațiile tehniceVezi documentele

Referințe

CRC:SUPER ADHESIVE GREASE
Rubix:d718035
Producator:30589-AA
EAN:5412386416453
brand logo

rezumat tehnic

Clasa NLGI2
Vâscozitate la 40°C800 mm²/s
Vezi toate Caracteristice

Documente

Detalii produs : 30589-AA CRC - LUBRICATING GREASE CRC SUPER ADHESIVE GREASE


Exceptional adhering EP-lithium grease. CRC Super Adhesive Grease is a semi-synthetic high performance EP (extreme pressure) lithium soap-based grease for slow moving rolling-element and sliding-contact bearings. As a result of its exceptional adhesive properties, this grease is normally used in environments characterised by splash water, high humidity and dirt. The excellent long-term resistance makes it suitable for use on difficult to reach lubrication points which are rarely lubricated.

Puncte forte

•Extremely resistant to oxidation
Extreme worked stability
High pressure load
Water resistant
Good protection against corrosion
High temperature stability
Very good adhering properties

Aplicații

High loaded slow moving rolling-element bearings;High loaded slow moving sliding-contact bearings;Guides;Bending and revolving joints;Rim bearings in construction machines, milling units and presses

Informații tehnice


atribute
Clasa NLGI2
Vâscozitate la 40°C800 mm²/s
Temperatura minimă-30 °C
Temperatura maximă150 °C
Greutate1 kg
Culoarechihlimbar
  • Disponibil – Data livrării la cerere