Rulment cu bile cu contact unghiular SKF BSA 215 CGB, Diametrul exterior: 130 mm | Diametrul interior: 75 mm | Lățime: 25 mm
Super-precision Angular Contact Thrust Ball Bearing
Vedeți informațiile tehniceReferințe
SKF:BSA 215 CGB
Rubix:d733480
Producator:370123
EAN:7316574186778

Detalii produs : BSA 215 CGB SKF - BSA 215 CGB SKF
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Informații tehnice
atribute
| Logistic Greutate | 1413 g |
|---|---|
| Diametrul interior | 75 mm |
| Diametrul exterior | 130 mm |
| Lățime | 25 mm |
| Focă | deschis |
| Serie | bsa 2 |
| Cușcă | poliamidă |
| Greutate | 1.45 kg |
| Viteza de referință | 4300 rpm |
| Limitați viteza | 5000 rpm |
| Unghi | 62 ° |
| Precizie | p4s (super precision: iso class 4 dimensional / iso class 2 running) |
| Sarcină statică de bază, radială - C0r | 245000 N |
| Sarcină dinamică de bază, radială - Cr | 72000 N |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere