Rulment cu role cilindrice SKF NN 3020 KTN9/UPVR521
Super-precision Cylindrical Roller Bearing
Vedeți informațiile tehniceReferințe
SKF:NN 3020 KTN9/UPVR521
Rubix:d1275695
Producator:191398
EAN:7316572121320

Detalii produs : NN 3020 KTN9/UPVR521 SKF - CYLINDRICAL ROLLER BEARING SKF NN 3020 KTN9/UPVR521
SKF cylindrical roller bearings are available in many designs, series and sizes. The major design differences between the bearings presented in this section are in:- the number of roller rows (one, two or four) - the type of cage (with, without or special designs) - Bearings with cage can accommodate heavy radial loads, rapid accelerations and high speeds. - Full complement bearings (without cage) incorporate a maximum number of rollers and are therefore suitable for very heavy radial loads at moderate speeds. - SKF high-capacity cylindrical roller bearings combine the high load carrying capacity of a full complement bearing with the high speed capability of a bearing with cage. - the configuration of the inner and outer ring flanges (position and number of guide flanges)
Puncte forte
- Very high radial load carrying capacity
- High rigidity and high running accuracy
- Minimize noise, vibration and heat generation
- Accommodate axial displacement in both directions
- High rigidity and high running accuracy
- Minimize noise, vibration and heat generation
- Accommodate axial displacement in both directions
Informații tehnice
atribute
| Logistic Greutate | 2210 g |
|---|---|
| Diametrul interior | 100 mm |
| Diametrul exterior | 150 mm |
| Lățime | 37 mm |
| Tipul jocului rulmentului | c1 |
| Focă | deschis |
| Cușcă | poliamidă |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
