Referințe
Gates:SPA1082MN SUPERHC MN
Rubix:98323
Producator:941501082
EAN:5412571101812




Detalii produs : SPA1082MN 9415-01082 - CUREA SPA 1082 Lp SUPERHC MN GATES
Cogged beltless V-belt with a narrow profile. The cogging reduces internal heat development. The precision ground straight belt flanks guarantee an even wedge effect and reduce noise. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading.
Puncte forte
• Suitable for use of idlers.
• Oil and heat resistant.
• Conducts static electricity (ISO 1813).
• Meets the standards of the ATEX directives.
• Oil and heat resistant.
• Conducts static electricity (ISO 1813).
• Meets the standards of the ATEX directives.
Informații tehnice
atribute
| Profil | spa |
|---|---|
| Lățimea superioară | 12.7 mm |
| Lungime orientativă | 1082 mm |
| Lungimea interioară | 1037 mm |
| Lungimea exterioară | 1100 mm |
| Grosime | 10 mm |
| Învelit | da |
| Serie | super hc mn |
| Min. Temperatura de funcționare | -51 °C |
| Max. Temperatura de funcționare | 121 °C |
| Diametru minim scripete | 90 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere