Curea trapezoidală îngustă Gates SPC12000 SUPERHC
SuperHC SPC
Vedeți informațiile tehniceVezi documenteleReferințe
Gates:SPC12000 SUPERHC
Rubix:d385350
Producator:933512000
EAN:5414465669897



Documente
Detalii produs : SPC12000 SUPERHC GATES - SPC12000 SUPERHC GATES
Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.
Puncte forte
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
Informații tehnice
atribute
| Profil | spc |
|---|---|
| Lățimea superioară | 22 mm |
| Lungime orientativă | 12000 mm |
| Lungimea interioară | 12000 mm |
| Lungimea exterioară | 12030 mm |
| Grosime | 18 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere