Curea trapezoidală îngustă Gates SPZ2287/3V900 SUPERHC
SuperHC SPZ
Vedeți informațiile tehniceVezi documenteleReferințe
Gates:SPZ2287/3V900 SUPERHC
Rubix:d375200
Producator:933102287
EAN:5414465652257



Documente
Detalii produs : SPZ2287/3V900 SUPERHC GATES - GATES SPZ2287ESHC WEDGEBELT SUPER HC
Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.
Puncte forte
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
Informații tehnice
atribute
| Profil | spz |
|---|---|
| Lățimea superioară | 10 mm |
| Lungime orientativă | 2287 mm |
| Lungimea interioară | 2287 mm |
| Lungimea exterioară | 2300 mm |
| Grosime | 8 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
