Rola de susținere SKF NATR 50 PPA
Support rollers (Yoke-type track rollers)
Vedeți informațiile tehniceReferințe
SKF:NATR 50 PPA
Rubix:251590
Producator:141632
EAN:7316571620626

Detalii produs : NATR 50 PPA SKF - SKF ROLE PT CAI RULMENT CU IR NATR 50 PPA
Support rollers (yoke-type track rollers) are designed to run on all types of tracks and to be used in cam drives, conveyor systems, etc. They are based on a single row needle roller bearing with an inner ring. They have a thick-walled outer ring with a crowned running surface and are supplied sealed and ready-to-mount. A lubrication hole in the inner ring facilitates relubrication.
Puncte forte
- High radial load carrying capacity
- Accommodate axial loads due to skew or tilting
- Long service life
- Ready to mount
- Sealed for increased reliability, with relubrication feature
- Accommodate axial loads due to skew or tilting
- Long service life
- Ready to mount
- Sealed for increased reliability, with relubrication feature
Informații tehnice
atribute
| Logistic Greutate | 926,6 g |
|---|---|
| Diametrul interior | 50 mm |
| Diametrul exterior | 90 mm |
| Lățime | 32 mm |
| Focă | deschis |
| Tipul jocului rulmentului | cn |
| Serie | natr |
| Sarcină dinamică de bază, radială - Cr | 30.8 N |
| Sarcină statică de bază, radială - C0r | 58.5 N |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
