Clemă conector Elesa+Ganter GN 282-B40-S-2-BL
Swivel clamp connector joints, Aluminium
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 282-B40-S-2-BL
Rubix:d582753
Producator:GN 282-B40-S-2-BL
EAN:4045525630680




Detalii produs : 282-B40-S-2-BL ELESA+GANTER - 282-B40-S-2-BL ELESA+GANTER
The swivel clamp connector joints GN 282 are an assembly of of the swivel clamp connectors GN 272 and GN 276. For the type with stepless adjustment (Type S) swivel clamp connectors with a centring step are used. The clamping bore is mechanically machined and designed for construction tubes GN 990 or DIN 2391, DIN 2395 and DIN 2462 respectively. The standard version of the clamping screws are socket cap screws with hexagonal socket DIN 912. They can be replaced by adjustable clamping levers GN 911 (see table of dimensions).
Informații tehnice
atribute
| Logistic Greutate | 1260 g |
|---|---|
| Diametrul forajului | 40 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
