Fitinguri pneumatice plug-in IMI Norgren C02671248

Swivel Tee Adapter - Parallel

Vedeți informațiile tehniceVezi documentele

Referințe

IMI Norgren:C02671248
Rubix:d533119
Producator:C02671248
brand logo

rezumat tehnic

Conexiunea 1g 1/2

Documente

Detalii produs : C02671248 NORGREN - NORGREN C02671248 PFITC 12MM-G1/2 SWIVEL T ADPT


Puncte forte

Norgren Pneufit® C fittings are ready to use, offering fast assembly with no need for tools and providing optimum flow
Releasable stainless-steel grab-ring to grip nylon or polyurethane tube (85 or 95 durometer)
Nickel plated brass components provide corrosion and contamination resistance and an extended life
Immediate quality sealing using silicone free U-packing

Informații tehnice


atribute
Conexiunea 1g 1/2
  • Disponibil – Data livrării la cerere