Fitinguri pneumatice plug-in IMI Norgren C01670618
Swivel Tee Adapter - Taper
Vedeți informațiile tehniceVezi documenteleReferințe
IMI Norgren:C01670618
Rubix:d500487
Producator:C01670618
Documente
Detalii produs : C01670618 NORGREN - NORGREN C01670618 PFITC 6MM-R1/8 SWIVEL TEE
Puncte forte
Norgren Pneufit® C fittings are ready to use, offering fast assembly with no need for tools and providing optimum flow
Releasable stainless-steel grab-ring to grip nylon or polyurethane tube (85 or 95 durometer)
Nickel plated brass components provide corrosion and contamination resistance and an extended life
Immediate quality sealing using silicone free U-packing
Releasable stainless-steel grab-ring to grip nylon or polyurethane tube (85 or 95 durometer)
Nickel plated brass components provide corrosion and contamination resistance and an extended life
Immediate quality sealing using silicone free U-packing
Informații tehnice
atribute
| Conexiunea 1 | r 1/8 |
|---|
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere