Fitinguri pneumatice plug-in IMI Norgren C01670638
Swivel Tee Adapter
Vedeți informațiile tehniceVezi documenteleReferințe
IMI Norgren:C01670638
Rubix:d514481
Producator:C01670638
Documente
Detalii produs : C01670638 NORGREN - NORGREN C01670638 PFITC 6MM-R3/8 SWIVEL TEE
Puncte forte
Norgren Express Pneufit C push in fittings represent one of the industries largest ranges of industrial fittings, with in excess of 1,000 shapes and sizes
Assembly times can be reduced to the minimum by using the parallel threaded versions, or choose taper to ensure perfect sealing under less than ideal port conditions
Body material is either PBT or nickel plated brass offering good resistance to corrosion or contamination, and all components are retained within the body to make a perfect seal every time
In addition to standard shapes, the range also includes manifolds, banjo flow regulators isolating valves and other items to offer maximum benefit from using standard widely available parts
Assembly times can be reduced to the minimum by using the parallel threaded versions, or choose taper to ensure perfect sealing under less than ideal port conditions
Body material is either PBT or nickel plated brass offering good resistance to corrosion or contamination, and all components are retained within the body to make a perfect seal every time
In addition to standard shapes, the range also includes manifolds, banjo flow regulators isolating valves and other items to offer maximum benefit from using standard widely available parts
Informații tehnice
atribute
| Conexiunea 1 | r 3/8 |
|---|
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere