Rulment dintr-o singură bucată SKF SYFWK 30 LTHR

SYFWK Y-pillow block bearing Food-line with threaded pins

Vedeți informațiile tehnice

Referințe

SKF:SYFWK 30 LTHR
Rubix:d733416
Producator:447150
EAN:07316574958849
brand logo

rezumat tehnic

Diametrul interior30 mm
Distanța de fixare de la centru la centru76.2 mm
Înălțimea arborelui42.9 mm
Vezi toate Caracteristice

Detalii produs : SYFWK 30 LTHR SKF - SKF HOUSED BEARING UNIT SYFWK30LTHR


Short base pillow (plummer) block ball bearing units consist of an insert bearing mounted in a composite housing. This variant has threads for attachment bolts and is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.

Puncte forte

- Designed for a constant and alternating rotation
- Excellent corrosion resistance
- Lightweight
- Recyclable

Informații tehnice


atribute
Logistică Dimensiuni (L x W x H)43,45x101x30 mm
Logistic Greutate507 g
Diametrul interior30 mm
Distanța de fixare de la centru la centru76.2 mm
Înălțimea arborelui42.9 mm
Lățimea totală a rulmentului43 mm
Diametrul exterior84 mm
Înălțime84 mm
Lungime101 mm
Seriesyfwk
Numărul de găuri2
Sarcină statică de bază, radială - C0r11200 N
Sarcină dinamică de bază, radială - Cr16300 N
Lățime38.1 mm
  • Disponibil – Data livrării la cerere