Referințe
Riegler:758.014-10 M
Rubix:d537735
Producator:108684
EAN:4047322210232



Detalii produs : 758.014-10 M RIEGLER - 758.014-10 M RIEGLER
T-Plug Union M5 a. Series Click-Clock hose D 4. The further development of our highly successful Quick Connector series in nickel plated brass. / Advantages of the advanced series: / considerably easier to plugging and unplugging of the hose, repeatable many times / usable even for non-calibrated hoses / suitable for vacuum application
Informații tehnice
atribute
| Logistic Greutate | 63 g |
|---|---|
| Conexiunea 1 | g 1/4 bu |
| Conexiunea 2 | schlauch-außen-ø 10 mm |
| Diametrul tubului | 10 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
